Zoro Homepage

Grease Fitting, 10Pk, 1/4-28 90 Degree

  • Mfr # W54244

  • Zoro # G5699751


product price: $6.39
/ea

Key Features

Overall Length
4 3/4 in
Thread Size
1/4"-28
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W54244
Zoro #
G5699751
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Thread Size
1/4"-28

Details

Item
Grease Fitting,10Pk,1/4-28 90 Degree
Head Angle
90 Degrees

Description

Grease Fitting,10Pk,1/4-28 90 Degree, Overall Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.