Grease Fitting Cleaner, Hammer Strike Tool, Fits Angled Straight Fittings
- Mfr # W54209
- Zoro # G923310931
product price:Â
$
25.99
/ea
Key Features
Color
Black
Width
0.25 in
Height
5 to 7 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54209
- Zoro #
- G923310931
- UPC #
- 39564075452
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Material
- Carbon Steel
- Item
- Grease Fitting Clning
Dimensions
- Width
- 0.25 in
- Height
- 5 to 7 in
Description
The Performance Tool W54209 Grease Fitting Cleaning Tool is a versatile and easy-to-use tool that is perfect for cleaning grease fittings. Designed to fit both angled and straight grease fittings, this tool is ideal for a range of applications. It is easy to use - simply draw oil or grease into the tool, place it on the fitting, and strike it with a hammer. Regular cleaning of grease fittings can help prevent equipment damage and reduce costly repairs, saving you time and money in the long run. Made from high-quality materials, this tool is built to last and withstand repeated use in a range of environments. With its compact design, the Performance Tool W54209 Grease Fitting Cleaning Tool is easy to store and transport, making it a convenient tool to have on hand for any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.