Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Grease Gun Flex Hose, 18" W54211

Grease Gun Flex Hose, 18" (Discontinued)

  • Mfr # W54211
  • Zoro # G5699955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W54211
Zoro #
G5699955
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
End 1 Thread Size
1/8"

Details

Item
Grease Gun Flex Hose,18"
Features
Hose for Hard to Reach Areas
Burst Pressure
10,000 psi
End 1 Thread Type
NPT
Operating Pressure - Maximum
4,500 psi

Description

Grease Gun Flex Hose,18 In., Features Hose for Hard to Reach Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.