Shop PERFORMANCE TOOL
See all product information
Create Account
Grease Gun, Pistol Grip, 5,000 psi, Flexible, 14 oz
- Mfr # W54294
- Zoro # G923310498
product price:Â
$
49.29
/ea
Key Features
Handle Style
Pistol Grip
Strokes per Oz
40 stroke/oz
Cartridge Capacity
14 oz
Operating Pressure - Maximum
5,000 psi
Flexible Hose Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54294
- Zoro #
- G923310498
- UPC #
- 39564130946
- Country of Origin
- China
Dimensions
- Flexible Hose Length
- 12 in
Details
- Item
- Grease Gun
- Handle Style
- Pistol Grip
- Strokes per Oz
- 40 stroke/oz
- Cartridge Capacity
- 14 oz
- Operating Pressure - Maximum
- 5,000 psi
- Hose Type
- Flexible
- Stroke Type
- Variable
Description
Elevate your lubrication efficiency with the Performance Tool W54294 Clear View Pistol Grip Grease Gun. It has window cut-outs that provide crystal-clear visibility of grease levels, ensuring you're always in control. The variable stroke allows for precise application in confined spaces, while the air pocket release valve eliminates trapped air. Featuring a pistol grip design for added leverage. Trust the Performance Tool W54294 Grease Gun for superior performance and reliability. The 12-inch flexible hose with coupler offers extended reach. With a working pressure of 3000 psi and a maximum pressure of 5000 psi, this grease gun delivers 1 oz. of grease per 40 strokes. Its 14 oz. capacity ensures uninterrupted lubrication even on big jobs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.