Shop PERFORMANCE TOOL
See all product information
Create Account
Grease Gun, Pistol Grip Handle, Bulk, Cartridge Load, 3 oz
- Mfr # W54200
- Zoro # G523309984
product price:Â
$
20.99
/ea
Key Features
Cartridge Capacity
3 oz
Loading Method
Bulk, Cartridge
Handle Style
Pistol Grip
Operating Pressure - Maximum
3,000 psi
Hose Type
Flexible and Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54200
- Zoro #
- G523309984
- UPC #
- 39564542008
- Country of Origin
- China
Dimensions
- Rigid Hose Length
- 5 1/2 in
- Flexible Hose Length
- 5 in
Details
- Item
- Grease Gun
- Cartridge Capacity
- 3 oz
- Loading Method
- Bulk, Cartridge
- Handle Style
- Pistol Grip
- Operating Pressure - Maximum
- 3,000 psi
- Hose Type
- Flexible and Rigid
Description
The Performance Tool W54200 Heavy Duty Mini Grease Gun is a reliable and durable tool designed to handle heavy-duty use. Its zinc-plated die-cast head ensures long-lasting performance, while the pistol grip action allows for easy use in tight spaces. The 5-1/2 in rigid hose provides a positive connection, ensuring that the grease goes exactly where you want it to, and the adjustable coupler fits most hand-operated guns with 1/8-Inch NPT fittings, making it a versatile tool for any mechanic. This grease gun is compatible with 3oz cartridges (not included) and includes a Performance Tool part # W54206 grease cartridge. With a black powder coating for corrosion protection and 1/8 in NPT fittings with 3,000psi working and 10,000psi burst, this grease gun is a must-have for any DIY or professional mechanic.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.