Heavy Duty Air Hammer, Built-in Regulator, 5 Chisels, 3/4 Bore
- Mfr # M668
- Zoro # G723311008
product price:Â
$
49.99
/ea
Key Features
Stroke Length
2.6 in
Power Source
Air
Material
Metal
Overall Length
6.6 in
Air Inlet
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M668
- Zoro #
- G723311008
- UPC #
- 39564506680
- Country of Origin
- China
Dimensions
- Stroke Length
- 2.6 in
- Overall Length
- 6.6 in
- Depth
- 6.6 in
- Bore Size (in)
- 0.75 in
Details
- Item
- Air Hammer
- Power Source
- Air
- Material
- Metal
- Air Inlet
- 1/4 in
- Required Pressure
- 90 psi
- Color
- Black
- Includes
- 5 Chisels - Flat, Round, Spot Weld Breaker, Tapered Punch, Rivet Cutter
- Min. Hose
- 3/8 in
- Average CFM
- 4.8
- Variable Speed
- No
- Case Included
- No
Description
Performance Tool's M668 heavy duty air hammer with 5 chisels is ideal for general repairs, panel cutting, hole punching, removing rivets and exhaust work. Has a built-in air regulator and quick change spring safety retainer. Includes 5 heat treated chisels.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.