Air Hammer, 3/4 In. Bore, 4 Chisels, Regulator
- Mfr # M550DB
- Zoro # G223310181
product price:Â
$
35.99
/ea
Key Features
Stroke Length
1.7 in
Bore Size (in)
0.75 in
Required Pressure
90 psi
Case Included
No
Min. Hose
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M550DB
- Zoro #
- G223310181
- UPC #
- 39564505508
- Country of Origin
- China
Dimensions
- Stroke Length
- 1.7 in
- Bore Size (in)
- 0.75 in
- Overall Length
- 5.1 in
- Depth
- 5.1 in
Details
- Item
- Air Hammer
- Required Pressure
- 90 psi
- Case Included
- No
- Min. Hose
- 3/8 in
- Average CFM
- 4
- Includes
- 4 Chisels: Flat, Spot Weld Breaker, Tapered Punch, Rivet Cutter
- Air Inlet
- 1/4 in
- Color
- Black
- Power Source
- Air
- Material
- Metal
Description
The Performance Tool M550DB Air Hammer is a powerful and versatile tool that delivers exceptional performance with its 2-5/8-Inch stroke and 4500 BPM, making it perfect for various tasks such as general repairs, panel cutting, hole punching, removing rivets, and exhaust work. With a built-in air regulator, this air hammer allows for precise speed control, providing more control over your work. Its single-piece assembly design ensures long-lasting durability, making it a reliable choice for all your air hammer needs. This air hammer comes with a 4-piece chisel set, including flat, spot weld breaker, tapered punch, and rivet cutter, allowing you to tackle a variety of tasks with ease. It is lightweight, compact, and easy to maneuver, even in tight spaces, weighing only 2.2 lbs and measuring 5.1-Inches in length, and comes with a quick-change coil spring retainer for added convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.