Heavy Duty Remote Starter, 12-gauge Wire, Push Button, Hot Circuit Light
- Mfr # W80586
- Zoro # G723310612
product price:Â
$
47.99
/ea
Key Features
Depth
1.5 in
Width
1.5 in
Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80586
- Zoro #
- G723310612
- UPC #
- 39564106736
- Country of Origin
- China
- Item
- Remote Starter
Dimensions
- Depth
- 1.5 in
- Width
- 1.5 in
- Height
- 54 in
Description
This Performance Tool W80586 Heavy-Duty Remote Starter is a must-have for starting car and truck engines remotely. With 5 ft. leads made with heavy-duty oil and grease-resistant 12-gauge wire, this remote starter provides plenty of reach to start vehicles from either side of the engine bay. The high-current push-button switch provides is designed to reliably turn the starter every time. A red light glows when the starter switch is connected to a hot circuit, so you can be sure you've made a good electrical connection. The high-current clips come with protective boots to prevent damage to the starter or battery terminals. This remote starter makes it simple for one person to start and crank the engine without having to rely on someone else to turn the ignition key.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.