Shop PERFORMANCE TOOL
See all product information
Create Account
Heavy Duty Sandblaster Kit, 10 ft. Hose, Replacement Nozzles, Rust Removal
- Mfr # M570C
- Zoro # G023310183
product price:Â
$
45.99
/ea
Key Features
Air Inlet
1/4 in NPT
Case Included
No
Sander Type
Blaster
Average CFM
8
Air Pressure (PSI)
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M570C
- Zoro #
- G023310183
- UPC #
- 39564505706
- Country of Origin
- China
Dimensions
- Hose Length
- 10 ft
- Min Hose Size (ID)
- 3/8 in
Details
- Item
- Air Sandblaster Kit
- Air Inlet
- 1/4 in NPT
- Case Included
- No
- Sander Type
- Blaster
- Average CFM
- 8
- Air Pressure (PSI)
- 90 psi
- Color
- Black
- Type
- Blaster
- Orbital Action
- No
- Power Source
- Air
Description
The Performance Tool M570C is the perfect tool for heavy duty sandblasting jobs, designed to effortlessly remove rust, scale, and paint. With a 10 ft. hose, this sandblaster kit can draw various types of abrasive from a bucket or bag, giving you the versatility to choose the best abrasive for your job. This kit includes three extra nozzles and one orifice, providing you with the right nozzle for any job. Complete with a positive action trigger gun, 10 ft. rubber hose, pick-up tool, hex key wrench, and an extra air jet and three nozzles, the Performance Tool M570C sandblaster kit is a complete kit that has everything you need to get started. Boasting an average CFM of 8, air pressure of 90 PSI, air inlet of 1/4-Inch NPT, and hose size of 3/8-Inch ID, this sandblaster kit is capable of handling even the toughest of jobs. Plus, it can be used with M571 ceramic replacement nozzles for even greater flexibility. Get the job done right with the Performance Tool M570C sandblaster kit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.