High Volume Grease Gun, Lever Action, 10000 PSI, Dual Piston
- Mfr # W54296
- Zoro # G523310676
product price:Â
$
41.99
/ea
Key Features
Overall Width
5 in
Handle Style
Lever Grip
Strokes per Oz
7 stroke/oz
Operating Pressure - Maximum
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54296
- Zoro #
- G523310676
- UPC #
- 39564144691
- Country of Origin
- India
Dimensions
- Overall Width
- 5 in
Details
- Item
- Grease Gun
- Handle Style
- Lever Grip
- Strokes per Oz
- 7 stroke/oz
- Operating Pressure - Maximum
- 10,000 psi
Description
The Performance Tool dual piston grease gun is a high-performance tool that can reduce application time by a third, thanks to its three times the grease output per stroke. The dual piston design provides long-lasting performance, while the dual grease inlet ensures no loss of prime, even in extreme cold weather. With three-way fill capability, this grease gun can be filled with cartridges, bulk grease, or manual loading, making it a versatile tool for any job. The aluminum die-cast head with an air release, a bulk fill valve, and a rigid delivery tube make this grease gun a reliable and durable tool, capable of delivering up to 10,000 psi and 1 oz. of grease per 7 strokes, thanks to its heavy-duty push-on hydraulic 4-jaw coupler.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.