Inner Tie Rod Tool, Low Profile, Hex
- Mfr # W83027
- Zoro # G623309969
product price:Â
$
19.99
/ea
Key Features
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83027
- Zoro #
- G623309969
- UPC #
- 39564012709
- Country of Origin
- China
- Item
- Tie Rod Tool
- Color
- Black
- Material
- Steel
Description
This Performance Tool W83027 3/8 In. Inner Tie Rod Tool makes it simple to remove and install inner tie rods with flat faces or smooth surfaces. It features a low-profile design that allows it to fit into tight spaces, and it can be used on all inner tie rods with a 1-3/16 and 1-5/16 in. hex. This tool removes inner tie rods without removing the outer tie rod first, reducing the complexity of the job and saving time. Its 3/8-Inch drive allows for use with a variety of ratchets and extensions. Don't struggle with suspension components - this tool makes it easy to service inner tie rods.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.