Shop PERFORMANCE TOOL
See all product information
Create Account
Mini Grease Gun, Pistol Grip, Flex Hose, 3000psi
- Mfr # W54197
- Zoro # G023310626
product price:Â
$
24.99
/ea
Key Features
Operating Pressure - Maximum
3,000 psi
Handle Style
Pistol Grip
Cartridge Capacity
3 oz
Hose Type
Flexible
Flexible Hose Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54197
- Zoro #
- G023310626
- UPC #
- 39564148743
- Country of Origin
- China
Dimensions
- Flexible Hose Length
- 12 in
Details
- Item
- Grease Gun
- Operating Pressure - Maximum
- 3,000 psi
- Handle Style
- Pistol Grip
- Cartridge Capacity
- 3 oz
- Hose Type
- Flexible
Description
The Performance Tool W54197 is a durable 3 oz. Grease Gun with Flex Hose, designed for both professional and do-it-yourself low-volume greasing applications. Its heavy-duty construction features a vented die-cast head and a powder-coated finish for corrosion protection. With a positive lock mechanism, it allows for easy loading of either bulk grease or 3 oz. cartridges (cartridges not included). The included 12-inch flexible hose enhances versatility, while the 1/8 inch NPT fittings ensure compatibility with most hand-operated guns. With a working pressure of 3,000 psi and a burst pressure of 10,000 psi, this grease gun is built to handle tough greasing tasks efficiently.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.