This item is Discontinued.

Performance Tool Pistons Ring Groove Cleaner W80576

Pistons Ring Groove Cleaner (Discontinued)

  • Mfr # W80576
  • Zoro # G5698589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W80576
Zoro #
G5698589
UPC #
39564805769
Country of Origin
China

Dimensions

Size
Sizes SAE: 1/16, 5/64, 3/32, 1/8, 5/32, 3/16 and 1/4", Sizes Metric: 1.5, 1.75 and 2mm

Details

Weight
0.8 lb.
Application
Cleans carbon and deposits from ring grooves
Features
Includes two 5 cutter wheels for a total of 10 groove cleaning sizes; Easy to use

Description

Pistons Ring Groove Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.