Pulley Puller Installer Set, Alternator Power Steering Tools
- Mfr # W89708
- Zoro # G523311048
product price:Â
$
73.99
/ea
Key Features
Width
7.5 in
Height
10 in
Depth (In.)
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89708
- Zoro #
- G523311048
- UPC #
- 39564897085
- Country of Origin
- China
Dimensions
- Width
- 7.5 in
- Height
- 10 in
- Depth (In.)
- 1.75 in
Details
- Item
- Alternator and Power Steering Puller Kit
Description
This Performance Tool W89708 Pulley Puller/Installer Kit makes it simple to remove and install both alternator and power steering pulleys. This kit also comes with a power steering line disconnect tool and bilingual instructions. The kit also comes in a sturdy blow-molded storage case to keep your tools organized and protected. This puller/installer eliminates the need to struggle with pry bars or screwdrivers on pulleys.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.