Shop PERFORMANCE TOOL
See all product information
Create Account
Paintless Dent Repair Kit, Glue Gun, Slide Hammer, Bridge Puller
- Mfr # C28500
- Zoro # G723310322
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C28500
- Zoro #
- G723310322
- UPC #
- 39564152535
- Country of Origin
- China
- Item
- Dent Repair Kit
- Color
- Gray
- Assembly Required
- No
Description
This Performance Tool C28500 Paintless Dent Repair Kit makes it simple to pull shallow dents from sheet metal body panels without the need to repaint. It comes with a glue gun, glue sticks, a slide hammer and bridge puller, a spray bottle, nylon button removers, and a storage case. The glue sticks measure 7/16 in. x 10-5/8 in. (11.11mm x 269.8mm) and are made of polyethylene. The glue stick can reach 180-356 degrees Fahrenheit (120-248 degrees Celsius) to bond tightly to body panels. Do not use this kit on plastic body panels or trim pieces. Perform paint-free repairs and pull dents with this all-in-one repair kit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.