Shop PERFORMANCE TOOL
See all product information
Create Account
Self-Powered Timing Light, Gas Engines Motorcycle Mower Tractor
- Mfr # W80578
- Zoro # G823311274
product price:Â
$
84.99
/ea
Key Features
Battery Type
D
Battery Included
No
Power Source
Battery
No. of Batteries
2
Voltage
3 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80578
- Zoro #
- G823311274
- UPC #
- 39564805783
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Timing Light
- Battery Type
- D
- Battery Included
- No
- Power Source
- Battery
- No. of Batteries
- 2
- Voltage
- 3 V
Description
This Performance Tool W80578 Self-Powered Timing Light is a powerful and versatile tool for testing and setting timing on gas engines. With a super bright xenon bulb, it delivers accurate timing readings in daylight conditions, and its self-contained design eliminates the need for additional components or tools. The timing light's inductive pick-up is detachable and works with magnetos, ensuring accurate timing readings every time. Additionally, this timing light includes a convenient work light function, making it easy to work in low light conditions. This timing light is built to last and is a must-have tool for mechanics and DIYers alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.