Zoro Homepage

Shop Stool, 19.25 in W

  • Mfr # W85033

  • Zoro # G815555068


product price: $68.99
/ea
Sold in multiples of 4 for $275.96

Key Features

Overall Height
19 in
Load Capacity
300 lb
Backrest
No
Seat Material
Foam
Minimum Seat Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85033
Zoro #
G815555068
UPC #
039564013782
Country of Origin
China

Dimensions

Overall Height
19 in
Minimum Seat Height
19 in
Maximum Seat Height
24 in
Overall Width
19 1/4 in
Seat Diameter
12 1/2 in
Caster Wheel Diameter
2 1/2 in
Seat Width
12 1/2 in
Adjustable Seat Height
Yes
Overall Depth
7 3/4 in

Details

Load Capacity
300 lb
Backrest
No
Seat Material
Foam
Assembled
Unassembled
For Floor Surface
Hard Surfaces
Caster/Glide Type
(2) Swivel
Number of Casters/Glides
5
Mobility
Mobile
Base Design
5-Point Frame with Foot Rest
Seat Adjustment Type
Pneumatic Lever
Base Finish
Powder Coated
Seat Padding Material
Foam
Caster/Glide Tread Material
Polyethylene
Item
Shop Stool
Base Color
Black
Seat Shape
Round
Built-In Tool Tray
No
Includes Footring
No
ESD Conductive
Yes

Description

Shop Stool, Base Design 5-Point Frame with Foot Rest, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 24 in, Minimum Seat Height 19 in, Overall Height 19 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 12 1/2 in, Seat Shape Round, Seat Width 12 1/2 in, ESD Conductive Yes, Assembled Unassembled, For Floor Surface Hard Surfaces, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.