Snap Ring Pliers, Reversible Internal External, Cushion Grip
- Mfr # W88013
- Zoro # G823310086
product price:Â
$
35.99
/ea
Key Features
Type
Snap Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W88013
- Zoro #
- G823310086
- UPC #
- 39564115585
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Pliers-Snap Ring
- Type
- Snap Ring
Description
The Performance Tool W88013 Reversible Snap Ring Pliers are a versatile tool for any job, with a unique design that easily switches from internal to external operation. The cushioned grips provide comfort during use and feature storage for spare tips, while the included hex key makes changing tips easy and hassle-free. With internal rings ranging from 7/8 to 1-7/8-Inches and external rings ranging from 5/16 to 1-7/8-Inches, these snap ring pliers can be used for a wide range of applications. And with four different tips included (1.8mm and 1.2mm in both straight and 90-degree angles), these snap ring pliers take the place of four different tools in your toolbox, saving you space and money. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W88013 Reversible Snap Ring Pliers are a reliable tool that can handle any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.