Snap Ring Pliers, Adjustable Tips, 0/45/90 Degree
- Mfr # W88011
- Zoro # G423310035
product price:Â
$
19.99
/ea
Key Features
Type
Snap Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W88011
- Zoro #
- G423310035
- UPC #
- 39564880117
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Pliers-Snap Ring
- Type
- Snap Ring
Description
The Performance Tool W88011 Adjustable External Snap Ring Pliers feature professional quality construction, adjustable tips for 0-Degree, 45-Degree or 90-Degree use. Includes 3 pairs of tips, 1.2 mm, 1.5 mm, and 2 mm. tips are tapered for better hold.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.