Shop PERFORMANCE TOOL
See all product information
Create Account
Straight Pein Finishing Hammer, Drop Forged Steel Head Hickory Handle
- Mfr # W1010
- Zoro # G523310744
product price:Â
$
30.99
/ea
Key Features
Head Weight (Lb.)
0.75 Ib
Head Material
Steel
Overall Width
5.75 in
Depth
1 in
Handle Material
Hickory Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1010
- Zoro #
- G523310744
- UPC #
- 39564111105
- Country of Origin
- China
- Item
- Hammer-Finishing
- Head Weight (Lb.)
- 0.75 Ib
- Head Material
- Steel
- Handle Material
- Hickory Wood
- Handle Color
- Gray, Brown
Dimensions
- Overall Width
- 5.75 in
- Depth
- 1 in
- Height
- 13.25 in
Description
This Performance Tool W1010 Straight Pein Finishing Hammer is the perfect tool for knocking down high spots and finishing. Featuring a high-carbon forged steel head that is durable and long-lasting for repeated use. The genuine hickory handle provides a comfortable and firm grip for precision work. The round and flat face of the hammer is perfect for shaping metal and smoothing out dents and imperfections. This versatile tool is suitable for automotive repairs, metalworking, and other DIY projects. Upgrade to the Performance Tool W1010 Straight Pein Finishing Hammer for smooth results every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.