Shop GENIUS TOOLS
Create Account
1/2in Dr. PH.3 Cross Slotted Head Driver, 76mmL
- Mfr # 4476R03
- Zoro # G623583444
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476R03
- Zoro #
- G623583444
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit PH3, 1/2 Inch Drive, 76mm Length, Durable Construction - 4476R03 Impact Bit Socket This 1/2in drive Phillips impact bit socket is built for consistent torque transfer with a PH3 cross slotted head profile. With a 76mm (2.99in) overall length, it provides controlled reach while staying compact for professional toolboxes and carts. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support long service life in demanding shop conditions, while stamped size markings help keep sockets organized. Key Benefits PH3 Phillips impact bit socket design for secure fit and torque transfer. 1/2in drive size integrates with standard impact tools and socket systems. 76mm overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel delivers strength, durability, and corrosion resistance. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect the surface in harsh environments. Stamped size marking supports fast identification and better tool organization. Designed for professional technicians, it's made to hold up under heavy use while keeping sizing clear and compatibility straightforward across 1/2in drive setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.