This item is Discontinued.

Performance Tool Teardrop Ratchet, 3/8" D W38101

Teardrop Ratchet, 3/8" D (Discontinued)

  • Mfr # W38101
  • Zoro # G5701976
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W38101
Zoro #
G5701976
UPC #
39564381010
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Finish
Polished Nickel Chrome Plated
SAE or Metric
SAE
Wrench Style
QR Teardrop
Material
Chrome Vanadium Alloy Steel
Item
Teardrop Ratchet,3/8" D

Description

Teardrop Ratchet,3/8 In. D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.