Tree Saver Strap, Yellow, 2 in W
- Mfr # W1416
- Zoro # G316572526
product price:Â
$
8.99
/ea
Key Features
Size
6 ft
Material
Synthetic
Working Load Break Strength
8,000 lb
Duty Capacity
Heavy Duty
Attachment Style
Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1416
- Zoro #
- G316572526
- UPC #
- 039564120169
- Country of Origin
- China
Dimensions
- Size
- 6 ft
- Overall Width
- 2 in
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Bottle Size
- 6 ft
- Size - Alpha
- 6 ft
Details
- Material
- Synthetic
- Working Load Break Strength
- 8,000 lb
- Duty Capacity
- Heavy Duty
- Item
- Tree Saver Strap
- Attachment Style
- Strap
- Number of Straps
- 1
- Assembly Break Strength
- 8,000 lb
- Strap Style
- Recovery Strap
- Color
- Yellow
- Webbing Break Strength
- 8,000 lb
- Shell Material
- Synthetic
- Wire Color
- Yellow
Description
Tree Saver Strap, Strap Style Recovery Strap, Attachment Style Strap, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 6 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Synthetic, Grade Not Applicable, Working Load Break Strength 8,000 lb, Webbing Break Strength 8,000 lb, Assembly Break Strength 8,000 lb, Size 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.