Wheel Dolly, 1000 lb Capacity, 3.5 in. Casters, 14 in. Tire Width
- Mfr # W54013
- Zoro # G723310629
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54013
- Zoro #
- G723310629
- UPC #
- 39564540134
- Country of Origin
- China
Details
- Material
- Metal
- Item
- Wheel Dolly
Description
The Performance Tool W54013 2-Piece Wheel Dolly set makes storage, service, restoration easier, with its 1,000 pound capacity per dolly, you can simply move your car, riding mower, trailer or more with just a push in any direction. Features 3-1/2-Inch cast iron swivel ball bearing casters and the dolly will accept car tires up to 14-Inch wide. The overall size of the dolly is 32-1/2 x 15-1/2 x 5-1/2-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.