Wheel Step, 300lb Capacity, Fits 13 in. Tires
- Mfr # W41039
- Zoro # G923311266
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41039
- Zoro #
- G923311266
- UPC #
- 39564124396
- Country of Origin
- China
- Item
- Wheel Step
- Color
- Red
Description
This Performance Tool W41039 Non-Slip Truck Tire Step is a must-have for added reach into truck beds or on the top of vehicles. Featuring a high-traction surface, this step ensures a non-slip grip, even when the surface is wet. With four height adjustment positions, it accommodates various tire sizes and provides a customizable working height. Designed to fit tires up to 13 in. wide, this service step is a versatile and practical addition to any garage or workshop. This step measures 9 in. wide by 21 in. long to provide ample room for you to safely stand. This step boasts a 300 lb. capacity. Reach into truck beds or on top of vehicles with this adjustable step.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.