5 gal. Tire Bead Seater, Inflator, Heavy Duty Valve, Gauge
- Mfr # W10012
- Zoro # G523310393
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure (PSI)
125 psi
Receiving Tank Capacity (Gal.)
5 gal
Power Source
Air
Color
Yellow, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W10012
- Zoro #
- G523310393
- UPC #
- 39564011030
- Country of Origin
- China
- Item
- Tire Bead Seater
- Max. Pressure (PSI)
- 125 psi
- Receiving Tank Capacity (Gal.)
- 5 gal
- Power Source
- Air
- Color
- Yellow, Black
Description
The Performance Tool W10012 Portable Lightweight Tire Bead Seater is a compact and easy-to-carry tool that is ideal for both home and on-the-go use. With its heavy-duty ball valve on both air inlet and exhaust port, this tire bead seater inflator delivers rapid tire inflation with minimal effort, making it easy to get back on the road quickly. Designed to seat tires on the bead of the wheel simply, safely, and fast, this tire bead seater is suitable for use on cars, trucks, 4x4s, and more. Capable of handling tires up to 24.5-Inches in size, this tire bead seater inflator is highly versatile and can handle a wide range of vehicles. Finished in bright yellow, this 5-gallon tire bead seater inflator is highly visible and easy to locate, ensuring that it can be found quickly when needed. Choose the Performance Tool W10012 Portable Lightweight Tire Bead Seater for fast, easy, and safe tire inflation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.