Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilmar WLMW2237 1;000 Lumen; 120V LED Drop Light

  • Mfr # WLMW2237

  • Zoro # G204134744


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLMW2237
Zoro #
G204134744
UPC #
10039564126984
Country of Origin
China

Description

All the durability of a traditional drop light with the efficiency of LED technology, Produces over 1000 lumens of bright white light, Impact resistant handle with non-slip rubber grip, Powder coated metal lamp shield with swivel hang hook, 25ft 18GA grounded cord with built-in 120V outlet (500W MAX).

Specifications
  • Wattage: 120V
  • Lumen: 1,000
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.