Shop PERFORMANCE TOOL
See all product information
Create Account
X-Type Pad Spreader, T-Handle Thumbscrew Brake Caliper Tool
- Mfr # W80112
- Zoro # G923310702
product price:Â
$
26.99
/ea
Key Features
Width
2.5 in
Height (In.)
7.5 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80112
- Zoro #
- G923310702
- UPC #
- 39564800931
- Country of Origin
- Taiwan, Province of China
- Item
- Brake Pad Spreader
Dimensions
- Width
- 2.5 in
- Height (In.)
- 7.5 in
- Depth
- 0.75 in
Description
This Performance Tool W80112 X-Type Brake Pad Spreader is designed to make the reinstallation of brake pads quick and easy. This spreader is compatible with most single-, double-, and quad-piston calipers, on a variety of makes and models. Made from durable metal, it can withstand tough jobs. The wide jaws are designed to access hard to reach areas but provide positive contact on the pad surface to reduce the risk of slipping. Add the Performance Tool W80112 X-Type Brake Pad Spreader to your toolkit for hassle-free brake pad removal and installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.