Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performix Performix 1573641 Metalizer Satin Graphite Pearl Multi-Purpose Rubber Coating; 11 oz - Case of 6 1573641

Performix 1573641 Metalizer Satin Graphite Pearl Multi-Purpose Rubber Coating; 11 oz - Case of 6 (Discontinued)

  • Mfr # 1573641
  • Zoro # G404107968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1573641
Zoro #
G404107968
UPC #
075815112873
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Metalizer Satin Graphite Pearl Multi-Purpose Rubber Coating, 11 oz - Case of 6
  • Case of 6
Specifications
  • Sheen: Satin
  • Color: Graphite Pearl
  • Container Size: 11 oz
  • Primer Required: No
  • Coverage Area: Approximately 5-10 sq. ft. Inverted Spray Ability: Yes
  • UV Resistant: Yes
  • Indoor or Outdoor: Indoor and Outdoor
  • Clean Up: Mineral Spirits
  • Recommended Surface: Multi-Purpose
  • Time Before Recoating: 0.5 hr. Plasti Dip Enhancers are specially designed to make our already outstanding Plasti Dip Colors even better. Our Enhancers are easy to use and will give any Plasti Dipped item a unique look. Plasti Dip, whether in our original dip-on/brush-on formula or our aerosol variety, dries to a soft, satin finish. Plasti Dip Metalizer Enhancer is a shimmering, metallic finish while letting the color of the Plasti Dip underneath show through.
  • Country of Origin: United States
  • Weight: 5.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.