Zoro Homepage

Yellow Temporary Fencing Panel

  • Mfr # RF 10006

  • Zoro # G115562353


product price: $263.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Finish
Powder Coated
Overall Width
7 1/2 ft
Includes
Fence Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF 10006
Zoro #
G115562353
UPC #
754915100064
Country of Origin
Viet Nam

Dimensions

Overall Width
7 1/2 ft
Overall Length
7 1/2 ft
Manufacturer Warranty Length
1 yr
Frame Diameter
1.1 in
Overall Height
6 ft
Wire Mesh Size
2 x 4 in

Details

Color
Yellow
Material
Steel
Item
Security Barrier
Finish
Powder Coated
Includes
Fence Panel
Wire Mesh Gauge
8 ga
Connecting Option
Interlocking
Portability
Manual Carry
Product Type
Fence

Description

Security Barrier, Color Yellow, Includes Fence Panel, Overall Height 6 ft, Overall Length 7 1/2 ft, Overall Width 7 1/2 ft, Material Steel, Finish Powder Coated, Frame Diameter 1.1 in, Product Type Fence, Portability Manual Carry, Connecting Option Interlocking, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.