Shop PERLE

C-100-S1St20D Media Converter

  • Mfr # 05041790
  • Zoro # G4397218

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Fast Ethernet
Fiber Optic Wavelength
1310 nm, 1550 nm
Maximum Distance Supported
12.43 Mile
Product Name
Fast Ethernet Converter Module Unmanaged
Form Factor
Internal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05041790
Zoro #
G4397218
UPC #
734660417907
Country of Origin
Canada
Ethernet Technology
Fast Ethernet
Maximum Distance Supported
12.43 Mile
Product Name
Fast Ethernet Converter Module Unmanaged
Form Factor
Internal
Product Type
Transceiver/Media Converter
Number of ST Ports
1
Fiber Optic Cable Standard
9/125 µm
Number of Network (RJ-45) Ports
1
Network Technology
10/100Base-T, 100Base-BX-D
Total Number of Ports
2
Fiber Mode Supported
Single-mode
Weight (Approximate)
5.29 oz
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Environmentally Friendly
Yes
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber ; interface; Disabled (Default - Up); Enabled- The ; 100Base-X receiver is looped to the 100Base-X transmitter. The ; 100Base-TX transmitter is taken off the interface.
Operating temperature
0 C to 50 C (32 F to 122 F)
Storage Humidity
5% to 95% non-condensing
Maximum Power Consumption ( Watts )
2
Auto-Negotiation (802.3u)
Enabled (Default)- ; The media converter uses 802.3u Auto-negotiation on the 100Base-TX ; interface. It is set to advertise full duplex; Disabled- The media ; converter sets the 100Base-TX port to full duplex.
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Bit Error Rate (BER)
<10-12
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-FX link is on and flashes with a 50% duty cycle when ; data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Immunity
EN55024
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Electrical Safety
UL 60950-1
Link Pass Through
Enabled (Default)- ; When the state of the receiver is changed on the 100Base-TX interface it ; is reflected on the 100Base-FX fiber transmitter. When the state of the ; receiver on the 100Base-FX interface is changed it is reflected on the ; 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the ; 100Base-TX transmitter is turned off. When the Far-End Fault Indication ; is cleared the transmitter is turned back on; Disabled- The ; 100Base-TX and the 100Base-FX fiber interface operate independently. ; Far-End Fault indication on the 100Base-FX fiber interface has no effect ; on the 100Base-TX interface.
Emissions
FCC Part 15 Class A, EN55022 Class A
Heat Output ( BTU/HR )
6.8
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ; ground and power
Magnetic Isolation
1.5kv
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further ; tighten with a screwdriver.
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP ; Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation ; (802.3u) is disabled the Media converter will use the RX Energy method ; on the 100Base-TX interface to set the port MDI or MDIX whichever is ; appropriate; Enabled (Default)- ; Either a straight-through or crossover type cable can be used to connect ; the media converter to the device on the other end of the cable; Disabled- If the ; partner device on the other end of the cable does not have the Auto-MDIX ; feature a specific cable, either a straight-through or crossover will be ; required to ensure that the media convertor's transmitter and the ; partner devices transmitter are connected to the others receiver. The ; Media Convertor's 100Base-TX port is configured as MDI with this switch ; setting.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-TX link is on and flashes with a 50% duty cycle when ; data is received.
Laser Safety
EN 60825-1:2007
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Power / TST
This green LED is turned on when power is applied to the media ; converter. Otherwise it is off. The LED will blink when in Loopback test ; mode.
Pause
Pause should be enabled when all devices connected to the media ; converter support pause. Auto-Negotiation must be Enabled to use this ; feature; Enabled (Default)- ; The Media converter will advertise Pause capability during ; Auto-Negotiation on the 100Base-TX interface; Disabled- The Media ; converter will advertise that it does not have Pause capability during ; Auto-Negotiation on the 100Base-TX interface.
Operating Humidity
5% to 90% non-condensing

Dimensions

Fiber Optic Wavelength
1310 nm, 1550 nm

Description

C-100-S1ST20D - Fast Ethernet Media Converter Module: 100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (ST) [20 km/12.4 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.