Shop PERLE

C-1000Mm-M2Lc2 Media Converter

  • Mfr # 05061480
  • Zoro # G4391094

product price: 
$
1,082.99
/ea
Free Shipping & Returns

Key Features

Weight (Approximate)
5.28 oz
Maximum Distance Supported
1.24 Mile
Form Factor
Internal
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061480
Zoro #
G4391094
UPC #
734660614801
Country of Origin
Canada
Weight (Approximate)
5.28 oz
Maximum Distance Supported
1.24 Mile
Form Factor
Internal
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Total Number of Ports
2
Product Name
C-1000MM-M2LC2 - Gigabit Ethernet Fiber to Fiber Media Converter Module
Network Technology
1000Base-SX, 1000Base-LX
Compatibility
Perle Media Converter Chassis
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3ab,IEEE 802.3x Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
LC Port Type
Duplex
Number of LC Ports
2
Emissions
FCC Part 15 Class A, EN55022 Class A
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them.
Maximum Power Consumption ( Watts )
2.5
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating Humidity
5% to 90% non-condensing
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
1000Base-X
Available in SC, ST and LC connector models
Electrical Safety
UL 60950-1
Storage Humidity
5% to 95% non-condensing
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Bit Error Rate (BER)
<10-12
Heat Output ( BTU/HR )
8.53
Operating temperature
0° C to 50° C (32° F to 122° F)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Laser Safety
EN 60825-1:2007
Operating Altitude
Up to 3,048 meters (10,000 feet)

Description

C-1000MM-M2LC2 - Gigabit Fiber to Fiber Media Converter Module: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (LC) [2km /6562 ft.]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.