Shop PERLE
See all product information
Create Account
C-1000Mm-S2St160 Media Convert
- Mfr # 05061460
- Zoro # G4391304
product price:Â
$
4,677.99
/ea
Free Shipping & Returns
Key Features
Operating temperature
0° C to 50° C (32° F to 122° F)
1000Base-X
Multimode dual SC to single mode single SC fiber connector model; Available in SC, ST and LC connector models
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Heat Output ( BTU/HR )
8.53
Immunity
EN55024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05061460
- Zoro #
- G4391304
- UPC #
- 734660614603
- Country of Origin
- Canada
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- 1000Base-X
- Multimode dual SC to single mode single SC fiber connector model; Available in SC, ST and LC connector models
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Heat Output ( BTU/HR )
- 8.53
- Immunity
- EN55024
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Electrical Safety
- UL 60950-1
- Fiber Fault Alert
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Storage Humidity
- 5% to 95% non-condensing
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Maximum Power Consumption ( Watts )
- 2.5
- Auto-Negotiation
- Operating Humidity
- 5% to 90% non-condensing
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Bit Error Rate (BER)
- <10-12
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Laser Safety
- EN 60825-1:2007
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
Description
C-1000MM-S2ST160 - Gigabit Fiber to Fiber Media Converter Module: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (ST) [160 km/100 miles]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.