Shop PERLE

C-100Mm-M2Sc2 Media Converter

  • Mfr # 05061000
  • Zoro # G4392729

product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Standard
62.5/125 µm, 100/140 µm, 85/125 µm, 50/125 µm
SC Port Type
Duplex
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Product Name
C-100MM-M2SC2 Transceiver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061000
Zoro #
G4392729
UPC #
734660610001
Country of Origin
Canada
Fiber Optic Cable Standard
62.5/125 µm, 100/140 µm, 85/125 µm, 50/125 µm
SC Port Type
Duplex
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Product Name
C-100MM-M2SC2 Transceiver
Environmentally Friendly
Yes
Form Factor
Internal
Maximum Distance Supported
1.24 Mile
Number of SC Ports
2
Compatibility
MCR1900 Media Converter Chassis
Network Technology
100Base-FX
Weight (Approximate)
5.28 oz
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Immunity
EN55024
Maximum Power Consumption ( Watts )
3.5
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Storage Humidity
5% to 95% non-condensing
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Electrical Safety
UL 60950-1
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Operating temperature
0 C to 50 C (32 F to 122 F)
Bit Error Rate (BER)
<10-12
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Heat Output ( BTU/HR )
11.9
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Emissions
FCC Part 15 Class A, EN55022 Class A

Description

C-100MM-M2SC2 - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.