Smi-1000-M2Sc05 Media Convertr

  • Mfr # 05070004
  • Zoro # G4400578
product price: 
$
1,198.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Height
0.9 in
Width
6.9 in
Form Factor
External
SC Port Type
Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070004
Zoro #
G4400578
UPC #
734660700047
Country of Origin
Canada
Form Factor
External
SC Port Type
Duplex
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Weight (Approximate)
1.59 lb
Maximum Distance Supported
1804.46 ft
Product Type
Transceiver/Media Converter
Total Number of Ports
2
Product Name
SMI-1000-M2SC05 Gigabit Ethernet Media Converter
Network Technology
1000Base-SX, 1000Base-T
Number of Network (RJ-45) Ports
1
Management Port
Yes
Number of SC Ports
1
Current
0.42amps at 12vdc
Operating Humidity
5% to 90% non-condensing
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Heat Output ( BTU/HR )
17
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Bit Error Rate (BER)
<10-12
Electrical Safety
UL 60950-1
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Operating Altitude
Up to 3,048 meters (10,000 feet)
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Multimode dual SC Media Converter
Operating temperature
0° C to 50° C (32° F to 122° F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Immunity
EN55024
Dimentions
175 x 145 x 23 mm
Storage Humidity
5% to 95% non-condensing
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
ALM
Red alarm indicator activated when an alert event occurs
Reset button
Recessed pinhole button resets module
Input Supply Voltage
( 12 vDC Nominal )
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power Consumption
4.98watts
Laser Safety
EN 60825-1:2007
Universal AC/DC adapter
100-240v AC, regulated DC adapter included

Dimensions

Depth
5.7 in
Height
0.9 in
Width
6.9 in

Description

SMI-1000-M2SC05 - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews