C-100Mm-M2St2 Media Converter

  • Mfr # 05061010
  • Zoro # G4391487
product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable Standard
100/140 µm, 85/125 µm, 50/125 µm, 62.5/125 µm
Network Technology
100Base-FX
Maximum Distance Supported
1.24 Mile
ST Port Type
Duplex
Product Type
Transceiver/Media Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061010
Zoro #
G4391487
UPC #
734660610100
Country of Origin
Canada
Fiber Optic Cable Standard
100/140 µm, 85/125 µm, 50/125 µm, 62.5/125 µm
Network Technology
100Base-FX
Maximum Distance Supported
1.24 Mile
ST Port Type
Duplex
Product Type
Transceiver/Media Converter
Product Name
C-100MM-M2ST2 Transceiver
Number of ST Ports
2
Total Number of Ports
2
Form Factor
Internal
Weight (Approximate)
5.28 oz
Environmentally Friendly
Yes
Compatibility
Perle MCR1900 Media Converter Chassis
Heat Output ( BTU/HR )
11.9
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Bit Error Rate (BER)
<10-12
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Maximum Power Consumption ( Watts )
3.5
Emissions
FCC Part 15 Class A, EN55022 Class A
Immunity
EN55024
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Laser Safety
EN 60825-1:2007
Operating Humidity
5% to 90% non-condensing

Description

C-100MM-M2ST2 - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews