Shop PERLE
See all product information
Create Account
S1000Mms1Sc120U Media Convertr
- Mfr # 05060424
- Zoro # G4408174
product price:Â
$
3,869.99
/ea
Free Shipping & Returns
Key Features
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Operating Humidity
5% to 90% non-condensing
1000Base-X
Multimode dual SC [ 550 m/1804 ft ] to single mode single SC fiber connector model; Available in SC, ST and LC connector models
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060424
- Zoro #
- G4408174
- UPC #
- 734660604246
- Country of Origin
- Canada
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Operating Humidity
- 5% to 90% non-condensing
- 1000Base-X
- Multimode dual SC [ 550 m/1804 ft ] to single mode single SC fiber connector model; Available in SC, ST and LC connector models
- Storage Humidity
- 5% to 95% non-condensing
- Bit Error Rate (BER)
- <10-12
- Fiber Fault Alert
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Power Consumption
- 2.5 watts
- Immunity
- EN55024
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Heat Output ( BTU/HR )
- 8.53
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Laser Safety
- EN 60825-1:2007
- Electrical Safety
- UL 60950-1
- Current
- 0.21 amps
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Auto-Negotiation
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S1SC120U - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-BX 1510nm TX / 1590nm RX single strand fiber, single mode (SC) [120 km/75 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.