Shop PERLE

C-100Mm-S1Sc20D Media Convertr

  • Mfr # 05061160
  • Zoro # G4395617

product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Maximum Distance Supported
12.43 Mile
SC Port Type
Duplex
Compatibility
MCR1900 Media Converter Chassis
Weight (Approximate)
5.28 oz
Network Technology
100Base-FX, 100Base-BX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05061160
Zoro #
G4395617
UPC #
734660611602
Country of Origin
Canada
Maximum Distance Supported
12.43 Mile
SC Port Type
Duplex
Compatibility
MCR1900 Media Converter Chassis
Weight (Approximate)
5.28 oz
Network Technology
100Base-FX, 100Base-BX
Form Factor
Internal
Product Name
C-100MM-S1SC20D Media Converter
Number of SC Ports
1
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Fiber Optic Cable Standard
9/125 µm, 85/125 µm, 100/140 µm, 62.5/125 µm, 50/125 µm
Environmentally Friendly
Yes
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Immunity
EN55024
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Operating temperature
0 C to 50 C (32 F to 122 F)
Bit Error Rate (BER)
<10-12
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Maximum Power Consumption ( Watts )
3.5
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Heat Output ( BTU/HR )
11.9
Electrical Safety
UL 60950-1
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Laser Safety
EN 60825-1:2007
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface

Description

C-100MM-S1SC20D - Fast Ethernet Fiber to Fiber Media Converter Module: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, single mode (SC) [20 km/12.4 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.