Shop PERLE

Smi-110-M1Sc2D Media Converter

  • Mfr # 05071224
  • Zoro # G4394594

product price: 
$
1,113.99
/ea
Free Shipping & Returns

Key Features

Height
0.9 in
Depth
5.7 in
Width
6.9 in
Size
Maximum frame size of 2048 bytes
Product Name
SMI-110-M1SC2D - 10/100 Fast Ethernet IP Managed Media and Rate Converter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05071224
Zoro #
G4394594
UPC #
734660712248
Country of Origin
Canada
Product Name
SMI-110-M1SC2D - 10/100 Fast Ethernet IP Managed Media and Rate Converter
Weight (Approximate)
1.59 lb
Ethernet Technology
Fast Ethernet
Package Contents
SMI-110-M1SC2D - 10/100 Fast Ethernet IP Managed Media and Rate Converter, Universal AC/DC Adapter
Form Factor
Desktop, Rail-mountable, Rack-mountable, Wall Mountable
Maximum Distance Supported
1.24 Mile
Network Technology
10/100Base-TX, 100Base-BX
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A, EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE Laser Safety: EN 60825-1 2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Product Type
Transceiver/Media Converter
Management Port
Yes
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber, Twisted Pair
Input voltage
12 V DC
Number of SC Ports
1
Total Number of Ports
2
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Storage Humidity
5% to 95% non-condensing
Input Supply Voltage
( 12 vDC Nominal )
Filtering
1024 MAC Addresses
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Current
0.34amps at 12vdc
Operating temperature
0 C to 50 C (32 F to 122 F)
Duplex Fiber
Full (Default); Half
Speed Copper
100 (Default); 10
Dimentions
175 x 145 x 23 mm
Immunity
EN55024
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Laser Safety
EN 60825-1:2007
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Heat Output ( BTU/HR )
14
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Fiber Optic Cable
Multimode single SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
ALM
Red alarm indicator activated when an alert event occurs
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Emissions
FCC Part 15 Class B**, EN55022 Class B**
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Operating Humidity
5% to 90% non-condensing
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Power Consumption
4.1watts
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Buffer
512 Kbits frame buffer memory
Operating Altitude
Up to 3,048 meters (10,000 feet)
Electrical Safety
UL 60950-1
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Duplex Copper
Full (Default); Half
Reset button
Recessed pinhole button resets module

Dimensions

Height
0.9 in
Depth
5.7 in
Width
6.9 in
Size
Maximum frame size of 2048 bytes
Fiber Optic Wavelength
1550 nm, 1310 nm

Description

SMI-110-M1SC2D - Managed 10/100Base-TX Media and Rate Converter: 10/100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-BX 1550nm TX / 1310nm RX single fiber multimode (SC) [2 km/1.2 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.