Shop PERLE
See all product information
Create Account
C-10Gr-Sts Media Converter
- Mfr # 05061620
- Zoro # G4397394
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
EDC Mode
Operating temperature
0° C to 50° C (32° F to 122° F)
LK1, LK2
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05061620
- Zoro #
- G4397394
- UPC #
- 734660616201
- Country of Origin
- Canada
- EDC Mode
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- LK1, LK2
- Power / TST
- On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Electrical Safety
- UL 60950-1
- Smart Link Pass-Through
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Operating Humidity
- 5% to 90% non-condensing
- Immunity
- EN55024
- Laser Safety
- Dependent on SFPs used. SFPs that meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11 are recommended for use with this product.
- Loopback
- Capable of performing a loopback on each 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber Fault Alert
- Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
- Storage Humidity
- 5% to 95% non-condensing
Description
C-10GR-STS - 10 Gigabit Media and Rate Converter Module with dual SFP+ slots (empty)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.