Shop PERLE

Cm-100-M1Sc2D Media Converter

  • Mfr # 05042920
  • Zoro # G4401110

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Cable
Multimode single SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Operating temperature
0 C to 50 C (32 F to 122 F)
Emissions
FCC Part 15 Class A, EN55022 Class A
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05042920
Zoro #
G4401110
UPC #
734660429207
Country of Origin
Canada
Fiber Optic Cable
Multimode single SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Operating temperature
0 C to 50 C (32 F to 122 F)
Emissions
FCC Part 15 Class A, EN55022 Class A
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Storage Humidity
5% to 95% non-condensing
Operating Altitude
Up to 3,048 meters (10,000 feet)
Electrical Safety
UL 60950-1
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Immunity
EN55024
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Laser Safety
EN 60825-1:2007
Heat Output ( BTU/HR )
6.8
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Operating Humidity
5% to 90% non-condensing
Maximum Power Consumption ( Watts )
2
Magnetic Isolation
1.5kv
Bit Error Rate (BER)
<10-12
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.

Description

CM-100-M1SC2D - Managed Fast Ethernet Media Converter Module: 100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-BX 1550nm TX / 1310nm RX single strand fiber, multimode (SC) [2 km/1.2 miles]. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.