Shop PERLE

Cm-1000-S2Sc10 Media Converter

  • Mfr # 05052030
  • Zoro # G4406290

product price: 
$
866.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Compatibility
MCR1900 Media Converter Chassis
Product Type
Transceiver/Media Converter
Form Factor
Internal
SC Port Type
Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05052030
Zoro #
G4406290
UPC #
734660520300
Country of Origin
Canada
Number of Network (RJ-45) Ports
1
Compatibility
MCR1900 Media Converter Chassis
Product Type
Transceiver/Media Converter
Form Factor
Internal
SC Port Type
Duplex
Maximum Distance Supported
6.21 Mile
Number of SC Ports
1
Environmentally Friendly
Yes
Total Number of Ports
2
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Network Technology
1000Base-LX, 1000Base-T
Product Name
CM-1000-S2SC10 Gigabit Media Converter
Network (RJ-45)
Yes
Weight (Approximate)
5.28 oz
Operating Humidity
5% to 90% non-condensing
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Bit Error Rate (BER)
<10-12
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Heat Output ( BTU/HR )
10.2
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable
Magnetic Isolation
1.5kv
Laser Safety
EN 60825-1:2007
Maximum Power Consumption ( Watts )
3
Storage Humidity
5% to 95% non-condensing
Immunity
EN55024
Emissions
FCC Part 15 Class A, EN55022 Class A
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Operating temperature
0° C to 50° C (32° F to 122° F)
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Electrical Safety
UL 60950-1
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.

Description

CM-1000-S2SC10 - Managed Gigabit Media Converter Module: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-LX/LH 1310 nm single mode (SC) [10 km/6.2 miles] or multimode (SC) [550 m/1804 ft.] using a mode conditioning adapter. Managed or unmanaged operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.