- MFR #
- 05052180
- Zoro #
- G4407325
- UPC #
- 734660521802
- Country of Origin
- Canada
- Network Technology
- 10/100/1000Base-T
- Form Factor
- Internal
- Total Number of Ports
- 1
- Number of Network (RJ-45) Ports
- 1
- Environmentally Friendly
- Yes
- Number of SFP Slots
- 1
- Compatibility
- MCR1900 Media Converter Chassis
- Expansion Slot Type
- SFP
- Product Name
- CM-1000-SFP Gigabit Ethernet Managed Media Converter
- Network (RJ-45)
- Yes
- Number of Total Expansion Slots
- 1
- Weight (Approximate)
- 3.52 oz
- Product Type
- Transceiver/Media Converter
- Small Form Factor Pluggable ( SFP ) slot
- Empty slot for 1000Base-XSFP modules supplied by Perle, Cisco or other manufacturers of MSA compliant SFPs; Hot insertion and removable ( hot swappable )
- Bit Error Rate (BER)
- <10-12
- Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
- Fiber link on / Receive activity (LKF)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
- Electrical Safety
- UL 60950-1
- Storage Humidity
- 5% to 95% non-condensing
- Immunity
- EN55024
- Operating Humidity
- 5% to 90% non-condensing
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Duplex
- Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
- Heat Output ( BTU/HR )
- 10.2
- Maximum Power Consumption ( Watts )
- 3
- Remote Loopback
- The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
- Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Magnetic Isolation
- 1.5kv
- Copper link on / Receive activity (LKC)
- This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
- Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- 1000Base-T
- RJ45 connector, 4 pair CAT 5 UTP cable or cable
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power