Shop PERLE

Cm-1000Mm-M2Lc2 Media Convert

  • Mfr # 05062480
  • Zoro # G4403938

product price: 
$
1,003.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Perle Media Converter Chassis
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3ab,IEEE 802.3x Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
Product Type
Transceiver/Media Converter
Fiber Optic Wavelength
1310 nm, 850 nm
Total Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062480
Zoro #
G4403938
UPC #
734660624800
Country of Origin
Canada
Compatibility
Perle Media Converter Chassis
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3ab,IEEE 802.3x Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
Product Type
Transceiver/Media Converter
Total Number of Ports
2
Product Name
CM-1000MM-M2LC2 - Gigabit Ethernet Fiber to Fiber Media Converter Managed Module
Fiber Mode Supported
Multi-mode
Network Technology
1000Base-LX, 1000Base-SX
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Ethernet Technology
Gigabit Ethernet
Form Factor
Internal
Weight (Approximate)
5.28 oz
Number of LC Ports
2
LC Port Type
Duplex
Maximum Distance Supported
1.24 Mile
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Bit Error Rate (BER)
<10-12
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them; Enabled - The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Immunity
EN55024
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Storage Humidity
5% to 95% non-condensing
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Laser Safety
EN 60825-1:2007
1000Base-X
Multimode dual LC to multimode dual LC fiber connector model; Available in SC, ST and LC connector models
Maximum Power Consumption ( Watts )
2.5
Operating Altitude
Up to 3,048 meters (10,000 feet)
Heat Output ( BTU/HR )
8.53

Dimensions

Fiber Optic Wavelength
1310 nm, 850 nm

Description

CM-1000MM-M2LC2 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (LC) [2km /6562 ft.] Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.