Shop PERLE
See all product information
Create Account
Cm-1000Mm-S2Lc70 Media Convert
- Mfr # 05062290
- Zoro # G4402066
product price:Â
$
3,148.99
/ea
Free Shipping & Returns
Key Features
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05062290
- Zoro #
- G4402066
- UPC #
- 734660622905
- Country of Origin
- Canada
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Operating Humidity
- 5% to 90% non-condensing
- Fiber Fault Alert
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Immunity
- EN55024
- Storage Humidity
- 5% to 95% non-condensing
- Electrical Safety
- UL 60950-1
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Heat Output ( BTU/HR )
- 8.53
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Bit Error Rate (BER)
- <10-12
- Laser Safety
- EN 60825-1:2007
- Maximum Power Consumption ( Watts )
- 2.5
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Configuration Mode Strap
- Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
- 1000Base-X
- Multimode dual LC to single dual LC fiber connector model; Available in SC, ST and LC connector models
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Auto-Negotiation
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Description
CM-1000MM-S2LC70 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (LC) [70 km/43.5 miles]. Managed or unmanaged operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.