Cm-1000Mm-S2Sc10 Media Convert
- Mfr # 05062220
- Zoro # G4398800
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Maximum Power Consumption ( Watts )
2.5
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05062220
- Zoro #
- G4398800
- UPC #
- 734660622202
- Country of Origin
- Canada
- Maximum Power Consumption ( Watts )
- 2.5
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Storage Humidity
- 5% to 95% non-condensing
- Electrical Safety
- UL 60950-1
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Operating Humidity
- 5% to 90% non-condensing
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Laser Safety
- EN 60825-1:2007
- Immunity
- EN55024
- Bit Error Rate (BER)
- <10-12
- Fiber Fault Alert
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- 1000Base-X
- Multimode dual SC to single dual SC fiber connector model; Available in SC, ST and LC connector models
- Heat Output ( BTU/HR )
- 8.53
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Configuration Mode Strap
- Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Auto-Negotiation
Description
CM-1000MM-S2SC10 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (SC) [550 m/1804 ft.] to 1000BASE-LX/LH 1310 nm single mode (SC) [10 km/6.2 miles]. Managed or unmanaged operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.