Cm-1000Mm-S2St10 Media Convert
- Mfr # 05062240
- Zoro # G4398234
product price:Â
$
1,056.99
/ea
Free Shipping & Returns
Key Features
1000Base-X
Multimode dual ST to single dual ST fiber connector model; Available in SC, ST and LC connector models
Fiber Fault Alert
Auto-Negotiation
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Emissions
FCC Part 15 Class A, EN55022 Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05062240
- Zoro #
- G4398234
- UPC #
- 734660622400
- Country of Origin
- Canada
- 1000Base-X
- Multimode dual ST to single dual ST fiber connector model; Available in SC, ST and LC connector models
- Fiber Fault Alert
- Auto-Negotiation
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Heat Output ( BTU/HR )
- 8.53
- Electrical Safety
- UL 60950-1
- Immunity
- EN55024
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Operating Humidity
- 5% to 90% non-condensing
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Storage Humidity
- 5% to 95% non-condensing
- Maximum Power Consumption ( Watts )
- 2.5
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Configuration Mode Strap
- Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
- Laser Safety
- EN 60825-1:2007
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Bit Error Rate (BER)
- <10-12
Description
CM-1000MM-S2ST10 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-LX/LH 1310 nm single mode (ST) [10 km/6.2 miles].Managed or unmanaged operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.