Shop PERLE

Cm-100Mm-M2St2 Media Converter

  • Mfr # 05062010
  • Zoro # G4397656

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Weight (Approximate)
5.28 oz
Environmentally Friendly
Yes
Maximum Distance Supported
1.24 Mile
Form Factor
Internal
ST Port Type
Duplex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062010
Zoro #
G4397656
UPC #
734660620109
Country of Origin
Canada
Weight (Approximate)
5.28 oz
Environmentally Friendly
Yes
Maximum Distance Supported
1.24 Mile
Form Factor
Internal
ST Port Type
Duplex
Fiber Optic Cable Standard
62.5/125 µm, 85/125 µm, 100/140 µm, 50/125 µm
Product Type
Transceiver/Media Converter
Product Name
CM-100MM-M2ST2 Transceiver
Number of ST Ports
2
Network Technology
100Base-FX
Total Number of Ports
2
Compatibility
MCR1900 Media Converter Chassis
Electrical Safety
UL 60950-1
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Heat Output ( BTU/HR )
11.9
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Bit Error Rate (BER)
<10-12
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Immunity
EN55024
Storage Humidity
5% to 95% non-condensing
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Operating temperature
0 C to 50 C (32 F to 122 F)
Operating Humidity
5% to 90% non-condensing
Laser Safety
EN 60825-1:2007
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating Altitude
Up to 3,048 meters (10,000 feet)
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Maximum Power Consumption ( Watts )
3.5
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.

Description

CM-100MM-M2ST2 Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.