Cm-100Mm-S1St20U Media Convert

  • Mfr # 05062590
  • Zoro # G4403658
product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Network Technology
100Base-BX, 100Base-FX
Product Type
Transceiver/Media Converter
Number of ST Ports
2
Product Name
CM-100MM-S1ST20U - Fast Eth. Fiber to Fiber Converter Module, Managed
Total Number of Ports
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05062590
Zoro #
G4403658
UPC #
734660625906
Country of Origin
Canada
Network Technology
100Base-BX, 100Base-FX
Product Type
Transceiver/Media Converter
Number of ST Ports
2
Product Name
CM-100MM-S1ST20U - Fast Eth. Fiber to Fiber Converter Module, Managed
Total Number of Ports
2
Fiber Mode Supported
Single-mode, Multi-mode
Ethernet Technology
Fast Ethernet
Form Factor
Internal
Maximum Distance Supported
12.43 Mile
Media Type Supported
Optical Fiber
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Emissions
FCC Part 15 Class A, EN55022 Class A
Operating Humidity
5% to 90% non-condensing
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Heat Output ( BTU/HR )
11.9
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating temperature
0 C to 50 C (32 F to 122 F)
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Laser Safety
EN 60825-1:2007
Storage Humidity
5% to 95% non-condensing
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Maximum Power Consumption ( Watts )
3.5
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Electrical Safety
UL 60950-1
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Bit Error Rate (BER)
<10-12

Dimensions

Fiber Optic Wavelength
1310 nm, 1550 nm

Description

CM-100MM-S1ST20U Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles] to 100Base-BX 1310nm TX / 1550nm RX single strand fiber, single mode (ST) [20 km/12.4 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews