Shop PERLE
See all product information
Create Account
Cm-100Mm-S2Lc80 Media Convertr
- Mfr # 05062110
- Zoro # G4393970
product price:Â
$
2,643.99
/ea
Free Shipping & Returns
Key Features
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Operating Humidity
5% to 90% non-condensing
Bit Error Rate (BER)
<10-12
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05062110
- Zoro #
- G4393970
- UPC #
- 734660621106
- Country of Origin
- Canada
- Configuration Mode (Strap)
- Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
- Operating Humidity
- 5% to 90% non-condensing
- Bit Error Rate (BER)
- <10-12
- Card insertion and removal
- Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
- Laser Safety
- EN 60825-1:2007
- Immunity
- EN55024
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Heat Output ( BTU/HR )
- 11.9
- Storage temperature
- minimum range of -25 C to 70 C (-13 F to 158 F)
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Fiber Optic Cable
- Multimode dual LC to single mode dual LC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
- Storage Humidity
- 5% to 95% non-condensing
- Maximum Power Consumption ( Watts )
- 3.5
- Electrical Safety
- UL 60950-1
- Edge Connecter
- 32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
- Operating temperature
- 0 C to 50 C (32 F to 122 F)
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Link Pass Through
Description
CM-100MM-S2LC80 Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles] to 100Base-ZX 1550nm single mode (LC) [80 km/49.7 miles]. Managed or unmanaged operation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.